Zoro Homepage

Liftgate Lock

  • Mfr # 940-130

  • Zoro # G012513984


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Wiring Harness Included
Yes
Wire Quantity
4
Wiring Harness Length
390 mm
Mounting Hole Quantity
3
Terminal Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
940-130
Zoro #
G012513984
UPC #
19495937302
Country of Origin
Unknown

Dimensions

Wiring Harness Length
390 mm
Length
150 mm
Width
200 mm

Details

Wiring Harness Included
Yes
Wire Quantity
4
Mounting Hole Quantity
3
Terminal Quantity
4
Connector Gender
Male
Wire Gauge Measurement
14 GA
Body Color
White
Connector Color
Black
Body Material
Plastic, Steel
Terminal Type
Pin
Terminal Gender
Female
Item
1 Tailgate Latch Actuator

Description

Reliable replacement - this liftgate lock actuator has undergone extensive quality and safety performance testing;Perfect fit - engineered to provide the same fit and function of the original actuator on specific vehicle years, makes and models;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone try-on and cycle testing to ensure a quality fit and long service life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.