
LIGHTER RECEPTACLE
Mfr # 56481
Zoro # G312538717
product price: $25.59
/eaKey Features
Accessory Type
Lighter Receptacle
Color
Black
Connector Type
Clips
Outlet Quantity
1
Universal Or Specific Fit
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56481
Zoro #
G312538717
UPC #
37495564816
Country of Origin
Taiwan, Province of China
Dimensions
Length
15.75 in
Height
1.875 in
Width (in)
1.25 in
Details
Accessory Type
Lighter Receptacle
Color
Black
Connector Type
Clips
Item
1 Receptacle With Battery Clips Attached
Outlet Quantity
1
Universal Or Specific Fit
Universal
Connection Material
Plastic, Metal
Max. Voltage
12VDC
Description
Direct replacement - this cigarette lighter kit is designed to match the fit and appearance of the original hardware required to repair the cigarette lighter on specified vehicles;Ideal solution - this kit is a reliable replacement for original components that have failed or are missing;Durable construction - this kit is made from quality components to ensure reliable performance and a long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.