
LIGHTER RECEPTACLE
Mfr # 56483
Zoro # G712441600
product price: $20.89
/eaKey Features
Terminal Material
Plastic
Wire Gauge Measurement
18 ga.
Terminal Gender
Male Female
Color
Black
Terminal Type
Lead Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56483
Zoro #
G712441600
UPC #
-
Country of Origin
China
Dimensions
Tube Length
13 in
Details
Terminal Material
Plastic
Wire Gauge Measurement
18 ga.
Terminal Gender
Male Female
Color
Black
Terminal Type
Lead Wire
Item
Accessory Receptacle Plug - Double
Wire Quantity
2
Gender
Male Female
Description
Direct replacement - this cigarette lighter socket connector matches the appearance and function of the factory hardware on specified applications;Ideal solution - this connector is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.