
Lighter Receptacle, 56485
Mfr # 56485
Zoro # G8200002
product price: $11.59
/eaKey Features
Terminal Type
Lead Wire
Terminal Gender
Male
Tube Length
8 in
Wire Gauge
2 to 20
Terminal Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56485
Zoro #
G8200002
UPC #
37495564854
Country of Origin
Unknown
Dimensions
Tube Length
8 in
Details
Terminal Type
Lead Wire
Terminal Gender
Male
Wire Gauge
2 to 20
Item
Cigarette Lighter Socket
Terminal Material
Plastic
Number of Wires
1
Description
Lighter Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.