
Loaded Backing Plate
Mfr # 926-265
Zoro # G012489210
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Backing Plate Stud Thread Size
M16
Mounting Hardware Included
Yes
Width
300 mm
Backing Plate Studs Included
Yes
Springs Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-265
Zoro #
G012489210
UPC #
37495924115
Country of Origin
Unknown
Dimensions
Backing Plate Stud Thread Size
M16
Width
300 mm
Height
125 mm
Length
361 mm
Details
Mounting Hardware Included
Yes
Backing Plate Studs Included
Yes
Springs Included
Yes
Includes
1 Loaded Backing Plate Assembly
Caliper Bracket Mounting Hole ID
16.3 mm
Color
Black
Dust Shield Included
Yes
Brake Shoes Included
Yes
Item
1 Loaded Backing Plate Assembly
Description
Ideal solution - this loaded brake backing plate comes preassembled with the components required to make a complete parking brake repair;Time saver - eliminates frustrating, unpredictable work required to replace individual corroded components;Direct replacement - engineered and manufactured to match the fit and function of the original parts;Application specific - designed for specified vehicles and wheel positions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.