
Loaded Backing Plate
Mfr # 926-266
Zoro # G712489244
product price: $274.99
/ea
Free Shipping & Returns
Key Features
Height
125 mm
Caliper Bracket Mounting Hole ID
16.3 mm
Brake Shoes Included
Yes
Backing Plate Stud Thread Size
M16
Springs Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-266
Zoro #
G712489244
UPC #
37495927178
Country of Origin
Unknown
Dimensions
Height
125 mm
Backing Plate Stud Thread Size
M16
Length
361 mm
Width
300 mm
Details
Caliper Bracket Mounting Hole ID
16.3 mm
Brake Shoes Included
Yes
Springs Included
Yes
Color
Black
Dust Shield Included
Yes
Backing Plate Studs Included
Yes
Item
1 Loaded Backing Plate Assembly
Mounting Hardware Included
Yes
Description
Ideal solution - this loaded brake backing plate comes preassembled with the components required to make a complete parking brake repair;Time saver - eliminates frustrating, unpredictable work required to replace individual corroded components;Direct replacement - engineered and manufactured to match the fit and function of the original parts;Application specific - designed for specified vehicles and wheel positions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.