
Loaded Backing Plate
Mfr # 926-269
Zoro # G212489300
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Backing Plate Studs Included
Yes
Mounting Hardware Included
Yes
Packaging Type
Box
Backing Plate Stud Thread Size
M16
Springs Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-269
Zoro #
G212489300
UPC #
37495931021
Country of Origin
Unknown
Dimensions
Backing Plate Stud Thread Size
M16
Details
Backing Plate Studs Included
Yes
Mounting Hardware Included
Yes
Packaging Type
Box
Springs Included
Yes
Brake Shoes Included
Yes
Caliper Bracket Mounting Hole ID
14.5 mm
Includes
1 Loaded Backing Plate Assembly
Color
Black
Dust Shield Included
Yes
Description
Ideal solution - this loaded brake backing plate comes preassembled with the components required to make a complete parking brake repair;Time saver - eliminates frustrating, unpredictable work required to replace individual corroded components;Direct replacement - engineered and manufactured to match the fit and function of the original parts;Application specific - designed for specified vehicles and wheel positions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.