Zoro Homepage

Loaded Knuckle

  • Mfr # 686-261

  • Zoro # G712447497


product price: $353.99
/ea
Free Shipping & Returns

Key Features

Knuckle Bolt Hole Size
12.6 mm
Anti Lock Braking System Type
Sensor
Flange Diameter
139 mm
Axle Nut Included
Yes
Flange Bolt Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
686-261
Zoro #
G712447497
UPC #
889245539618
Country of Origin
Unknown

Dimensions

Knuckle Bolt Hole Size
12.6 mm
Flange Diameter
139 mm
Bolt Circle Diameter
114.3 mm
Brake Pilot Diameter
62 mm
Hub Pilot Diameter
45 mm
Flange Bolt Hole Diameter
M12-1.5
Knuckle Pilot Hole Diameter
12.6 mm
Wheel Stud Size
M12-1.5
Outside Diameter
97 mm
Wheel Pilot Diameter
60 mm
Inside Diameter
76.4 mm
Knuckle Bolt Circle Diameter
114.3 mm
Width
242.6 mm

Details

Anti Lock Braking System Type
Sensor
Axle Nut Included
Yes
Flange Bolt Hole Quantity
5
Hub Included
Yes
Anti Lock Braking System
Yes
Drive Type
Driven
Color
Black
Bearing Type
Ball
Bearing Generation
Gen 1
Finish
Painted
Flange Included
Yes
Knuckle Bolt Hole Thread Type
Fine
Flange Quantity
1
Grade Type
Standard Replacement
Wheel Bolt Thread Pitch
1.5 mm
Material
Cast Iron
Item
Loaded Knuckle
Thread Tolerance
6g
Wheel Stud Quantity
5
Wheel Stud Thread Pitch
1.5 mm
Spline Quantity
30
Stud Thread Type
Fine
Flange Shape
Circular
Nut Included
Yes
Knuckle Bolt Thread Pitch
1.5 mm
Flange Offset
4 in

Description

Pre-pressed assembly - this complete loaded knuckle kit includes all necessary components ready for installation right out of the box;Saves hours - eliminates the possibility of extended time spent wrestling with individual corroded components;Simpler solution - no need for hydraulic press to perform complete bearing repair, making replacement faster and more predictable for both professionals and DIYers;Quality engineering - designed in the United States and backed by a century of automotive aftermarket experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.