Zoro Homepage

Loaded Knuckle

  • Mfr # 698-483

  • Zoro # G512442487


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Spline Quantity
28
Hub Included
Yes
Color
Black
Grade Type
Standard
Finish
Painted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
698-483
Zoro #
G512442487
UPC #
889245566287
Country of Origin
Unknown

Details

Spline Quantity
28
Hub Included
Yes
Color
Black
Grade Type
Standard
Finish
Painted
Includes
1 Loaded Knuckle, 1 Axle Nut, 2 Washers, 1 Cotter Pin, 1 Retainer Nut
Material
Steel

Description

Pre-pressed assembly - this complete loaded knuckle kit includes all necessary components ready for installation right out of the box;Saves hours - eliminates the possibility of extended time spent wrestling with individual corroded components;Simpler solution - no need for hydraulic press to perform complete bearing repair, making replacement faster and more predictable for both professionals and DIYers;Quality engineering - designed in the United States and backed by a century of automotive aftermarket experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.