
Loaded STER Knuckle
Mfr # 698-375
Zoro # G412441795
product price: $216.99
/ea
Free Shipping & Returns
Key Features
Grade Type
Standard
Material
Steel
Hub Included
Yes
Mounting Hardware Included
Yes
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
698-375
Zoro #
G412441795
UPC #
885484978409
Country of Origin
Unknown
Dimensions
Bolt Circle Diameter
3.93 in
Brake Pilot Diameter
2.55 in
Hub Pilot Diameter
4.06 in
Flange Bolt Hole Diameter
0.011 in
Flange Diameter
4.99 in
Wheel Pilot Diameter
2.24 in
Wheel Stud Size
10 mm
Details
Grade Type
Standard
Material
Steel
Hub Included
Yes
Mounting Hardware Included
Yes
Color
Black
Includes
Knuckle, Backing Plate, Hub, Bearing, Axle Nut
Anti Lock Braking System Type
Sensor
Flange Bolt Hole Quantity
5
Flange Offset
1.52 in
Spline Quantity
36
Flange Included
Yes
Flange Shape
Circular
Anti Lock Braking System
Yes
Item
Loaded Stearing Knuckle
Wheel Stud Quantity
5
Description
Pre-pressed assembly - this complete loaded knuckle kit includes all necessary components ready for installation right out of the box;Saves hours - eliminates the possibility of extended time spent wrestling with individual corroded components;Simpler solution - no need for hydraulic press to perform complete bearing repair, making replacement faster and more predictable for both professionals and DIYers;Quality engineering - designed in the United States and backed by a century of automotive aftermarket experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.