
Loaded STER Knuckle
Mfr # 698-411
Zoro # G012441607
product price: $256.95
/ea
Free Shipping & Returns
Key Features
Hub Included
Yes
Grade Type
Standard
Includes
Knuckle, Backing Plate, Hub, Bearing, Axle Nut
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
698-411
Zoro #
G012441607
UPC #
885484291942
Country of Origin
Unknown
Dimensions
Hub Pilot Diameter
1.69 in
Bolt Circle Diameter
4.5 in
Wheel Stud Size
M12 X 1.25
Wheel Pilot Diameter
2.673 in
Brake Pilot Diameter
2.71 in
Flange Bolt Hole Diameter
0.429 in
Flange Diameter
5.51 in
Details
Hub Included
Yes
Grade Type
Standard
Includes
Knuckle, Backing Plate, Hub, Bearing, Axle Nut
Material
Steel
Color
Black
Anti Lock Braking System
Yes
Anti Lock Braking System Type
Tone Ring
Wheel Stud Quantity
5
Wheel Studs Included
Yes
Flange Included
Yes
Item
Loaded Stearing Knuckle
Flange Bolt Hole Quantity
7
Flange Offset
1.69 in
Flange Bolts Included
Yes
Spline Quantity
28
Flange Shape
Circular
Description
Pre-pressed assembly - this complete loaded knuckle kit includes all necessary components ready for installation right out of the box;Saves hours - eliminates the possibility of extended time spent wrestling with individual corroded components;Simpler solution - no need for hydraulic press to perform complete bearing repair, making replacement faster and more predictable for both professionals and DIYers;Quality engineering - designed in the United States and backed by a century of automotive aftermarket experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.