Zoro Homepage

Lug Bolt

  • Mfr # 610-318.1

  • Zoro # G106990820


product price: $2.85
/ea
Sold in multiples of 3 for $8.55

Key Features

Seat Style
Ball
Thread Pitch
1.5 mm
Flange Diameter
23 mm
Color
Black
Thread Size
M14-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-318.1
Zoro #
G106990820
UPC #
80358176404
Country of Origin
Argentina

Dimensions

Flange Diameter
23 mm
Thread Size
M14-1.50
Hex Size
17 mm
Overall Length
48.2 mm
Thread Diameter
M14
Thread Length
26.5 mm

Details

Item
1 Lug Bolt
Seat Style
Ball
Thread Pitch
1.5 mm
Color
Black
SAE or Metric
Metric
Material
Steel
Thread Type
Fine
Bolt Grade
Grade 8

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.