Zoro Homepage

Lug Bolt

  • Mfr # 610-532.1

  • Zoro # G706990848


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Thread Size
M14-1.25
Thread Diameter
14 mm
Thread Type
Fine
Thread Pitch
1.25
Thread Length
21.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-532.1
Zoro #
G706990848
UPC #
19495478690
Country of Origin
China

Dimensions

Thread Size
M14-1.25
Thread Diameter
14 mm
Thread Length
21.75 mm
Overall Length
47 mm
Flange Diameter
22.75 mm
Hex Size
17 mm

Details

Thread Type
Fine
Thread Pitch
1.25
Color
Black
Bolt Grade
Grade 8
Material
Steel
Item
1 Lug Bolt
Seat Style
Conical Seat - 60 deg
SAE or Metric
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.