Zoro Homepage

Lug Nut

  • Mfr # 611-026.1

  • Zoro # G106990851


product price: $1.55
/ea
Sold in multiples of 5 for $7.75

Key Features

Threads Per Inch
20
Material
Steel
Thread Diameter
1/2 in
Thread Type
Fine
Seat Style
Conical Seat - 60 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-026.1
Zoro #
G106990851
UPC #
80358177166
Country of Origin
Taiwan, Province of China

Dimensions

Thread Diameter
1/2 in
Overall Length
0.563 in
Hex Size
3/4 in

Details

Threads Per Inch
20
Material
Steel
Thread Type
Fine
Seat Style
Conical Seat - 60 deg
Open End Design
Yes
Grade Type
Standard Replacement
Item
Wheel Lug Nut
Thread Direction
Counterclockwise (Left)
Wheel Nut Style
Standard
SAE or Metric
SAE
Color
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.