Zoro Homepage

Lug Nut

  • Mfr # 611-065.1

  • Zoro # G706990909


product price: $0.92
/ea
Sold in multiples of 9 for $8.28

Key Features

Thread Pitch
1.25 mm
Hex Size
21 mm
Material
Steel
Thread Type
Fine
Thread Size
M12-1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-065.1
Zoro #
G706990909
UPC #
80358177616
Country of Origin
China

Dimensions

Hex Size
21 mm
Thread Size
M12-1.25
Thread Diameter
M12
Overall Length
0.63 in

Details

Thread Pitch
1.25 mm
Material
Steel
Thread Type
Fine
Open End Design
Yes
Item
Wheel Lug Nut
Wheel Nut Style
Standard
Thread Direction
Clockwise (Right)
Grade Type
Standard Replacement
Seat Style
Conical Seat - 60 deg
Color
Silver
SAE or Metric
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.