
Lug Nut
Mfr # 611-074.1
Zoro # G906990884
product price: $3.69
/eaSold in multiples of 2 for $7.38
Key Features
Seat Style
Conical Seat - 60 deg
Wheel Nut Style
Dometop Nut
Overall Length
1.221 in
Grade Type
Standard Replacement
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-074.1
Zoro #
G906990884
UPC #
80358177753
Country of Origin
China
Dimensions
Overall Length
1.221 in
Hex Size
19 mm
Thread Size
M12-1.50
Thread Diameter
M12
Details
Seat Style
Conical Seat - 60 deg
Item
Wheel Lug Nut
Wheel Nut Style
Dometop Nut
Grade Type
Standard Replacement
Material
Steel
SAE or Metric
Metric
Color
Gray
Thread Type
Fine
Thread Pitch
1.5 mm
Thread Direction
Clockwise (Right)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.