Zoro Homepage

Lug Nut

  • Mfr # 611-093.1

  • Zoro # G406990810


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Thread Type
Fine
SAE or Metric
SAE
Thread Diameter
1/2 in
Seat Style
Conical Seat - 60 deg
Threads Per Inch
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-093.1
Zoro #
G406990810
UPC #
80358177913
Country of Origin
China

Dimensions

Thread Diameter
1/2 in
Hex Size
13/16 in
Overall Length
0.938 in

Details

Thread Type
Fine
SAE or Metric
SAE
Seat Style
Conical Seat - 60 deg
Threads Per Inch
20
Item
Wheel Lug Nut
Open End Design
Yes
Material
Steel
Color
Silver
Grade Type
Standard Replacement
Wheel Nut Style
Bulge
Thread Direction
Clockwise (Right)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.