
Lug Nut
Mfr # 611-094.1
Zoro # G806990847
product price: $3.35
/eaSold in multiples of 3 for $10.05
Key Features
Threads Per Inch
20
Overall Length
1.625 in
SAE or Metric
SAE
Wheel Nut Style
Dometop Nut
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-094.1
Zoro #
G806990847
UPC #
80358177869
Country of Origin
China
Dimensions
Overall Length
1.625 in
Thread Diameter
1/2 in
Hex Size
3/4 in
Details
Threads Per Inch
20
SAE or Metric
SAE
Wheel Nut Style
Dometop Nut
Thread Type
Fine
Grade Type
Standard Replacement
Material
Steel
Thread Direction
Clockwise (Right)
Seat Style
Conical Seat - 60 deg
Item
Wheel Lug Nut
Color
Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.