Zoro Homepage

Lug Nut

  • Mfr # 611-117.1

  • Zoro # G406990889


product price: $3.85
/ea
Sold in multiples of 2 for $7.70

Key Features

SAE or Metric
Metric
Thread Direction
Clockwise (Right)
Thread Diameter
M12
Material
Steel
Hex Size
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-117.1
Zoro #
G406990889
UPC #
80358007265
Country of Origin
China

Dimensions

Thread Diameter
M12
Hex Size
21 mm
Overall Length
1.457 in
Thread Size
M12-1.50

Details

SAE or Metric
Metric
Item
Wheel Lug Nut
Thread Direction
Clockwise (Right)
Material
Steel
Grade Type
Standard Replacement
Seat Style
Flange
Wheel Nut Style
Acorn
Color
Gray
Thread Pitch
1.5 mm
Thread Type
Fine

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.