
Lug Nut
Mfr # 611-141.1
Zoro # G406990902
product price: $2.35
/eaSold in multiples of 4 for $9.40
Key Features
Color
Gray
Grade Type
Standard Replacement
SAE or Metric
Metric
Thread Diameter
M12
Thread Direction
Clockwise (Right)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-141.1
Zoro #
G406990902
UPC #
80358177821
Country of Origin
China
Dimensions
Thread Diameter
M12
Thread Size
M12-1.50
Overall Length
1.024 in
Hex Size
21 mm
Details
Color
Gray
Grade Type
Standard Replacement
SAE or Metric
Metric
Thread Direction
Clockwise (Right)
Wheel Nut Style
Acorn
Material
Steel
Thread Pitch
1.5 mm
Seat Style
Conical Seat - 60 deg
Thread Type
Fine
Item
Wheel Lug Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.