Zoro Homepage

Lug Nut

  • Mfr # 611-150.1

  • Zoro # G106990813


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Thread Pitch
1.5 mm
Color
Yellow
Hex Size
19 mm
Overall Length
1.221 in
Thread Size
M12-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-150.1
Zoro #
G106990813
UPC #
80358178118
Country of Origin
China

Dimensions

Hex Size
19 mm
Overall Length
1.221 in
Thread Size
M12-1.50
Thread Diameter
M12

Details

Thread Pitch
1.5 mm
Color
Yellow
Wheel Nut Style
External Thread
Thread Direction
Clockwise (Right)
Item
Wheel Lug Nut
Seat Style
Conical Seat - 60 deg
Thread Type
Fine
Material
Steel
SAE or Metric
Metric
Grade Type
Standard Replacement
Open End Design
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.