
Lug Nut
Mfr # 611-162.1
Zoro # G806990915
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Seat Style
Conical Seat - 60 deg
Color
Yellow
Hex Size
15/16 in
Open End Design
Yes
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-162.1
Zoro #
G806990915
UPC #
80358008422
Country of Origin
China
Dimensions
Hex Size
15/16 in
Overall Length
1.031 in
Details
Seat Style
Conical Seat - 60 deg
Color
Yellow
Open End Design
Yes
Thread Type
Fine
SAE or Metric
SAE
Material
Steel
Thread Direction
Clockwise (Right)
Grade Type
Standard Replacement
Wheel Nut Style
Bulge
Item
Wheel Lug Nut
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Chromium (hexavalent compounds),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.