Zoro Homepage

Lug Nut

  • Mfr # 611-204.1

  • Zoro # G406990834


product price: $3.35
/ea
Sold in multiples of 2 for $6.70

Key Features

Color
Gray
SAE or Metric
SAE
Overall Length
1.5 in
Thread Type
Fine
Hex Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-204.1
Zoro #
G406990834
UPC #
19495043386
Country of Origin
China

Dimensions

Overall Length
1.5 in
Hex Size
7/8 in

Details

Color
Gray
SAE or Metric
SAE
Thread Type
Fine
Item
Wheel Lug Nut
Thread Direction
Clockwise (Right)
Seat Style
Conical Seat - 60 deg
Material
Steel
Wheel Nut Style
Flattop Acorn Nut
Grade Type
Standard Replacement

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.