
Lug Nut
Mfr # 611-211.1
Zoro # G506990789
product price: $2.59
/eaSold in multiples of 3 for $7.77
Key Features
Hex Size
21 mm
Seat Style
Conical Seat - 60 deg
Thread Pitch
1.5 mm
Thread Diameter
M12
Thread Direction
Clockwise (Right)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-211.1
Zoro #
G506990789
UPC #
19495043492
Country of Origin
China
Dimensions
Hex Size
21 mm
Thread Diameter
M12
Overall Length
1.398 in
Thread Size
M12-1.50
Details
Item
Wheel Lug Nut
Seat Style
Conical Seat - 60 deg
Thread Pitch
1.5 mm
Thread Direction
Clockwise (Right)
Wheel Nut Style
Mag Nut
Material
Steel
Color
Silver
Grade Type
Standard Replacement
SAE or Metric
Metric
Thread Type
Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.