
Lug Nut
Mfr # 611-223.1
Zoro # G506990901
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Wheel Nut Style
Wheel Cover Retaining Nut
SAE or Metric
Metric
Thread Diameter
M14
Seat Style
Conical Seat - 60 deg
Grade Type
Standard Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-223.1
Zoro #
G506990901
UPC #
50267001623
Country of Origin
Taiwan, Province of China
Dimensions
Thread Diameter
M14
Hex Size
21 mm
Overall Length
1.203 in
Thread Size
M14-2.0
Details
Wheel Nut Style
Wheel Cover Retaining Nut
SAE or Metric
Metric
Seat Style
Conical Seat - 60 deg
Grade Type
Standard Replacement
Color
Silver
Material
Steel
Item
Wheel Lug Nut
Thread Pitch
2 mm
Thread Direction
Clockwise (Right)
Thread Type
Medium
Open End Design
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.