Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Nut

  • Mfr # 611-236.1

  • Zoro # G506990819


product price: $4.65
/ea
Sold in multiples of 2 for $9.30

Key Features

Thread Diameter
M14
SAE or Metric
Metric
Thread Type
Fine
Wheel Nut Style
Dometop Nut
Thread Size
M14-1.50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-236.1
Zoro #
G506990819
UPC #
19495478751
Country of Origin
China

Dimensions

Thread Diameter
M14
Thread Size
M14-1.50
Hex Size
22 mm
Overall Length
1.752 in

Details

SAE or Metric
Metric
Thread Type
Fine
Wheel Nut Style
Dometop Nut
Grade Type
Standard Replacement
Material
Steel
Thread Pitch
1.5 mm
Thread Direction
Clockwise (Right)
Item
Wheel Lug Nut
Color
Silver
Seat Style
Conical Seat - 60 deg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.