Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Nut

  • Mfr # 611-303.1

  • Zoro # G706990817


product price: $8.19
/ea

Key Features

Color
Gray
Thread Pitch
1.5 mm
Grade Type
Standard Replacement
Material
Steel
Hex Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611-303.1
Zoro #
G706990817
UPC #
19495366638
Country of Origin
China

Dimensions

Hex Size
19 mm
Thread Size
M12-1.50
Overall Length
1.26 in
Thread Diameter
M12

Details

Color
Gray
Thread Pitch
1.5 mm
Grade Type
Standard Replacement
Material
Steel
Thread Direction
Clockwise (Right)
SAE or Metric
Metric
Thread Type
Fine
Wheel Nut Style
Dometop Capped Nut
Seat Style
Conical Seat - 60 deg
Item
Wheel Lug Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.