
Lug Nut
Mfr # 611-315.1
Zoro # G006990869
product price: $6.89
/eaSold in multiples of 2 for $13.78
Key Features
Thread Size
M12-1.50
Overall Length
1.37 in
Material
Steel
Hex Size
21 mm
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-315.1
Zoro #
G006990869
UPC #
19495416678
Country of Origin
China
Dimensions
Thread Size
M12-1.50
Overall Length
1.37 in
Hex Size
21 mm
Thread Diameter
M12
Details
Material
Steel
Color
Gray
Thread Direction
Clockwise (Right)
Seat Style
Conical Seat - 60 deg
Item
Wheel Lug Nut
Thread Pitch
1.5 mm
Grade Type
Standard Replacement
Wheel Nut Style
Acorn
Thread Type
Fine
SAE or Metric
Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.