
Lug Nut
Mfr # 611-330.1
Zoro # G206990850
product price: $11.35
/eaKey Features
Thread Size
M14-1.50
Wheel Nut Style
Dometop Capped Nut
Color
Gray
Material
Steel
Grade Type
Standard Replacement
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611-330.1
Zoro #
G206990850
UPC #
885484425750
Country of Origin
China
Dimensions
Thread Size
M14-1.50
Thread Diameter
M14
Hex Size
22 mm
Overall Length
1.512 in
Details
Wheel Nut Style
Dometop Capped Nut
Color
Gray
Material
Steel
Grade Type
Standard Replacement
Item
Wheel Lug Nut
Seat Style
Conical Seat - 60 deg
Thread Type
Fine
Thread Pitch
1.5 mm
SAE or Metric
Metric
Thread Direction
Clockwise (Right)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.