Zoro Homepage

M1010 Thread Size 0375 Diameter Brass Single

  • Mfr # 788-523

  • Zoro # G107052442


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Pipe Fitting Material
Brass
Dia./Thread Size
3/8 in
System of Measurement
SAE
Thread Type
Fine
Female To Female
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788-523
Zoro #
G107052442
UPC #
885484428089
Country of Origin
India

Dimensions

Dia./Thread Size
3/8 in
Line Inside Diameter
1/8 in

Details

Pipe Fitting Material
Brass
System of Measurement
SAE
Thread Type
Fine
Female To Female
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.