Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-1.50 Serrated Wheel Stud-15.97Mm Knu

  • Mfr # 610-544

  • Zoro # G400625312


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Thread Size
M12-1.50
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-544
Zoro #
G400625312
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12-1.50

Details

Item
Wheel Bolt
Material
Steel
Head Style
Serrated Shoulder
System of Measurement
Metric

Description

M12-1.50 Serrated Wheel Stud-15.97Mm Knu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.