
M6-1.00 Flange Bolt, Zinc Plated Steel, 40 mm L
Mfr # 980-240
Zoro # G507040353
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
Key Features
Hex Drive
System of Measurement
Metric
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Head Style
Flange Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
980-240
Zoro #
G507040353
UPC #
885484428966
Country of Origin
China
Dimensions
Thread Size
M6-1.00
Fastener Length
40 mm
Details
System of Measurement
Metric
Drive
Hex
Material
Steel
Finish
Zinc Plated
Thread Direction
No Thread
Item
Flange Bolt
Head Style
Flange Hex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.