This item is Discontinued.

No Product Image Available

This item is Discontinued.

Dorman

#10-24 x 1-1/2 in Round Machine Screw, Plain Steel (Discontinued)

Mfr # 345-515
Zoro # G800633030
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
345-515
Zoro #
G800633030
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
#10-24
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Round
Material
Steel
Finish
Plain
Item
Machine Screw

Description

Machine Screw-Round Head-10-24 X 1-1/2 I

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.