This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
345-310
Zoro #
G900632629
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
#8-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Round
Material
Steel
Finish
Plain
Item
Machine Screw
Description
Machine Screw-Round Head-8-32 X 1 In
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.