
Marker Lamp
Mfr # 923-700
Zoro # G812446123
product price: $99.09
/ea
Free Shipping & Returns
Key Features
Bulb Technology
Halogen
Universal Or Specific Fit
Specific
Lens Color
Amber
Connector Quantity
1
Bulb Type
Halogen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
923-700
Zoro #
G812446123
UPC #
37495069151
Country of Origin
Unknown
Dimensions
Maximum Width
1.5 in
Length
3.25 in
Details
Bulb Technology
Halogen
Universal Or Specific Fit
Specific
Lens Color
Amber
Connector Quantity
1
Bulb Type
Halogen
Wiring Harness Included
Yes
Bulb Quantity
1
Bulbs Included
Yes
Housing Color
Gray
Street Legal
Yes
Lens Material
Plastic
Wattage
5W
Includes
1 Side Marker Light Assembly
Housing Material
Plastic
Bulb Shape
Oval
Voltage
12V
Description
Direct replacement - this side marker light assembly matches the fit, function and appearance of the factory assembly on specified years, make and models;Ideal solution - reliable replacement for an assembly that has failed due to moisture infiltration or collision damage;Durable construction - this assembly is made from quality components to ensure reliable performance and a long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.