
Marker Lamp
Mfr # 923-701
Zoro # G912446054
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Universal Or Specific Fit
Specific
Lens Material
Plastic
Housing Color
Gray
Housing Material
Plastic
Wiring Harness Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
923-701
Zoro #
G912446054
UPC #
37495069168
Country of Origin
Unknown
Dimensions
Maximum Width
1.5 in
Length
3.25 in
Details
Universal Or Specific Fit
Specific
Lens Material
Plastic
Housing Color
Gray
Housing Material
Plastic
Wiring Harness Included
Yes
Bulb Type
Halogen
Bulb Technology
Halogen
Lens Color
Red
Bulb Quantity
1
Wattage
5W
Street Legal
Yes
Bulbs Included
Yes
Connector Quantity
1
Packaging Type
Box
Voltage
12 VDC
Includes
1 Side Marker Light Assembly
Bulb Shape
Oval
Description
Direct replacement - this side marker light assembly matches the fit, function and appearance of the factory assembly on specified years, make and models;Ideal solution - reliable replacement for an assembly that has failed due to moisture infiltration or collision damage;Durable construction - this assembly is made from quality components to ensure reliable performance and a long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.