
MINI LIGHT INDIC RED
Mfr # 84910
Zoro # G012439628
product price: $8.35
/eaKey Features
Depth
0.938 in
Includes
Bulbs Included
Longitud (in)
0.406 in
Length (in)
0.406 in
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84910
Zoro #
G012439628
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
0.938 in
Length (in)
0.406 in
Width
0.406 in
Wiring Harness Length
5.906 in
Length (In)
0.406 in
Details
Includes
Bulbs Included
Longitud (in)
0.406 in
Housing Material
Plastic
Bulb Technology
Incandescent
Voltage
12 VDC
Color/Finish
Red
Lens Color
Red
Item
Mini Light Indicator
Material
Plastic
Wiring Harness Included
Yes
Illumination Color
Red
Tinted Lenses
Yes
Mounting
Pressure Fit
Description
Versatile accessory - these indicator lights are perfect for a variety of interior applications that are limited only by your imagination;Many choices - available in a variety of colors and quantities so you can select exactly what you need for your project;Durable construction - made of quality materials for reliable performance and long service life;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.