Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molding Retainer

  • Mfr # 963-219

  • Zoro # G312444605


product price: $9.99
/ea

Key Features

Shaft Diameter
0.21 in
Head Diameter
0.59 in
Overall Length
0.563 in
Color
Blanco
Includes
2 Retainers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-219
Zoro #
G312444605
UPC #
19495471936
Country of Origin
Unknown

Dimensions

Shaft Diameter
0.21 in
Head Diameter
0.59 in
Overall Length
0.563 in

Details

Color
Blanco
Includes
2 Retainers

Description

Ideal replacement - this retainer matches the fit and function of the original equipment retainer for this vehicle application;Quality material - this retainer is made of durable material for long-lasting service;Versatile design - this retainer is suitable for a variety of automotive uses;Excellent value - this part offers original equipment quality at a competitive cost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.