
NUT & LOCK SET SPLNE
Mfr # 711-355
Zoro # G512444795
product price: $54.65
/eaKey Features
Bolt Grade
Grade 5
Thread Pitch
12 mm
Wrench Size Required
21 mm
Overall Length (In)
1.39 in
Lock Design Pattern
Exterior
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
711-355
Zoro #
G512444795
UPC #
-
Country of Origin
China
Dimensions
Wrench Size Required
21 mm
Overall Length (In)
1.39 in
Tube Length
1.39 in
Overall Length
1.39 in
Lug Outside Diameter
0.78 in
Thread Size
M12-1.50
Details
Bolt Grade
Grade 5
Thread Pitch
12 mm
Lock Design Pattern
Exterior
Head Style
Spline Drive Acorn Nut
Longitud total
1.39 in
Grade Type
Regular
Thread Type
Fino
Seat Style
Conical Seat - 60 deg
Thread Direction
Clockwise
Includes
1 Key
Wheel Lock Type
Spline Drive
SAE or Metric
Metric
Description
Replacement or upgrade - prevent theft with this wheel lock set, which replaces the factory wheel nuts with attractive, corrosion-resistant locking nuts;Various options - sets come in different sizes, quantities, and appearances; check the product attributes to ensure you have exactly what you need for your vehicle;Durable construction - made from quality materials to strict specifications and carefully tested to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.