Zoro Homepage

OE Replacement 0315 Shoulder Length 0559 Knurl Diameter Boxed M12150 Thread Size

  • Mfr # 610-266

  • Zoro # G806990892


product price: $13.79
/ea

Key Features

Splined Bore Diameter
14.199 mm
Head Diameter
18.796 mm
Includes
10 Studs
Under Head Length
40 mm
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-266
Zoro #
G806990892
UPC #
19495609667
Country of Origin
United States

Dimensions

Splined Bore Diameter
14.199 mm
Head Diameter
18.796 mm
Under Head Length
40 mm
Thread Length (In)
31.877 mm
Shoulder Length (In)
8 mm
Thread Diameter
12 mm
Thread Size
M12-1.50

Details

Includes
10 Studs
SAE or Metric
Metric
Thread Pitch
1.5 mm
Color
Silver

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.