Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Replacement 054 And 098 Length Black Plastic Pack Of 4

  • Mfr # 963-014D

  • Zoro # G507040322


product price: $3.29
/ea
Sold in multiples of 2 for $6.58

Key Features

Head Diameter
0.75 in
Includes
6 Retainers
Outside Diameter
0.75 in
Color
Noir
Overall Length
15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-014D
Zoro #
G507040322
UPC #
885484961548
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
0.75 in
Outside Diameter
0.75 in
Overall Length
15/16 in
Shaft Diameter
0.25 in

Details

Includes
6 Retainers
Color
Noir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.