Zoro Homepage

OE Replacement 0623 Knurl Diameter 0638 Shoulder Length

  • Mfr # 610-428

  • Zoro # G806990823


product price: $11.15
/ea

Key Features

Splined Bore Diameter
0.623 in
Thread Size
M14-1.50
SAE or Metric
Metric
Thread Pitch
5 mm
Head Diameter
20,83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-428
Zoro #
G806990823
UPC #
19495031031
Country of Origin
United States

Dimensions

Splined Bore Diameter
0.623 in
Thread Size
M14-1.50
Head Diameter
20,83 mm
Under Head Length
2.575 in
Thread Length (In)
31 mm
Thread Diameter
14 mm
Shoulder Length (In)
0.638 in

Details

SAE or Metric
Metric
Thread Pitch
5 mm
Includes
10 Studs
Color
Silver

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.