
OE Replacement 072 Length Black Plastic Pack Of 5
Mfr # 963-056D
Zoro # G407040231
product price: $4.25
/eaSold in multiples of 2 for $8.50
Key Features
Shaft Diameter
0.18 in
Head Diameter
0.68 in
Outside Diameter
0.7 in
Includes
5 Retainers
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
963-056D
Zoro #
G407040231
UPC #
885484934375
Country of Origin
Taiwan, Province of China
Dimensions
Shaft Diameter
0.18 in
Head Diameter
0.68 in
Outside Diameter
0.7 in
Overall Length
0.62 in
Length
0.72 in
Fastener Head Diameter (In)
0.7 in
Fastener Hole Size (in)
0.18 in
Details
Includes
5 Retainers
Color
Black
Material
Nylon
Item
5 Retainers
Fastener Type
Panel Push Retainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.