Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Replacement 098 Length Pack Of 2

  • Mfr # 963-508D

  • Zoro # G707040191


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Head Diameter
12.9 mm
Shaft Diameter
0.27 in
Color
Black
Overall Length
24.89 mm
Includes
2 Retainers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-508D
Zoro #
G707040191
UPC #
885484968929
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
12.9 mm
Shaft Diameter
0.27 in
Overall Length
24.89 mm
Fastener Hole Size (in)
0.31 in
Length
0.98 in
Face Diameter
0.51 in
Width
0.78 in

Details

Color
Black
Includes
2 Retainers
Fastener Type
Push Rivet
Grade Type
Standard Replacement
Universal Or Specific Fit
Specific
Material
Nylon
Item
2 Push Rivets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.