Zoro Homepage

OE Replacement 10374 Length Inline Barrel End Type Threaded Rod End Type Cable Only

  • Mfr # C93937

  • Zoro # G306990606


product price: $27.39
/ea

Key Features

Universal Or Specific Fit
Specific
Outer Sleeve Material
Rubber
Conduit Length
81.06 in
Conduit Included
Yes
Includes
1 Brake Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C93937
Zoro #
G306990606
UPC #
82702342329
Country of Origin
China

Dimensions

Conduit Length
81.06 in

Details

Universal Or Specific Fit
Specific
Outer Sleeve Material
Rubber
Conduit Included
Yes
Includes
1 Brake Cable
Housing Color
Black
Packaging Type
Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.