Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Replacement 1125 Total Length Assembly

  • Mfr # H620050

  • Zoro # G606990788


product price: $26.45
/ea

Key Features

Includes
Gaskets
End 1 Thread Size
10 mm
Overall Length
11.25 in
Axis 1 Length
10.13 in
Hose Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620050
Zoro #
G606990788
UPC #
82702454343
Country of Origin
China

Dimensions

End 1 Thread Size
10 mm
Overall Length
11.25 in
Axis 1 Length
10.13 in
End 2 Fitting Inside Diameter
3/8 in-24 in

Details

Includes
Gaskets
Item
Flexible Hose
Hose Material
EPDM
Outer Sleeve Material
EPDM
Color
Noir

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.