
OE Replacement 1175 Overall Length Single Hose
Mfr # H38569
Zoro # G006990777
product price: $17.79
/eaKey Features
Hose Material
EPDM Rubber
End 2 Fitting Inside Diameter
7/16 in-24
Includes
1 Brake Hose
End 1 Thread Size
7/16 in-24
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H38569
Zoro #
G006990777
UPC #
82702371855
Country of Origin
China
Dimensions
End 2 Fitting Inside Diameter
7/16 in-24
End 1 Thread Size
7/16 in-24
Overall Length
11.75 in
Details
Hose Material
EPDM Rubber
Includes
1 Brake Hose
Item
Brake Hose
Color
Black
Outer Sleeve Material
Rubber
Describe Type
Flexible Hose
End 1 Fitting Material
Treated Steel
End 2 Fitting Material
Treated Steel
Bracket Material
Stamped Steel
End 1 Fitting Type
Female
Bracket Included
Yes
End 2 Fitting Type
Female
DOT Approved
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.