Zoro Homepage

OE Replacement 118 16 Thread Size Carbon Steel Boxed Pack Of 5

  • Mfr # 610-0379.5

  • Zoro # G607161521


product price: $62.89
/ea

Key Features

Shoulder Diameter
1.22 in
Thread Length (In)
2.15 in
Shoulder Length (In)
1.5 in
SAE or Metric
SAE
Head Diameter
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610-0379.5
Zoro #
G607161521
UPC #
889245603913
Country of Origin
United States

Dimensions

Shoulder Diameter
1.22 in
Thread Length (In)
2.15 in
Shoulder Length (In)
1.5 in
Head Diameter
1.6 in
Thread Diameter
1.125 in
Shoulder Thickness
1.22 in
Under Head Length
3.6 in
Thread Size
1 1/8-16
Splined Bore Diameter
1.235 in

Details

SAE or Metric
SAE
Thread Type
Fino
Bolt Grade
8
Threads Per Inch
16
Includes
5 Serrated Wheel Studs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.