Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OE Replacement 1314 Primary Segment Length 1388 Total Length

  • Mfr # H622027

  • Zoro # G206990645


product price: $21.59
/ea

Key Features

End 1 Thread Size
10 mm
Axis 1 Length
13.25 in
Hose Material
EPDM Rubber
Outer Sleeve Material
EPDM
Color
Noir
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H622027
Zoro #
G206990645
UPC #
885484225220
Country of Origin
China

Dimensions

End 1 Thread Size
10 mm
Axis 1 Length
13.25 in
End 2 Thread Size
M10 X 1.0 mm
Overall Length
13.8 in
End 2 Fitting Inside Diameter
M10 x 1,0 mm

Details

Hose Material
EPDM Rubber
Outer Sleeve Material
EPDM
Color
Noir
Item
Flexible Hose
Includes
Gaskets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.