Zoro Homepage

OE Replacement 136 Degree Horizontal Viewing Angle 100 Degree Vertical Viewing Angle

  • Mfr # 590-485

  • Zoro # G207161259


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Weather Resistant
Yes
Cable Length
12.922 in
Body Material
Plastic
Lens Diameter
0.511 in
Horizontal View Angle
136 DD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
590-485
Zoro #
G207161259
UPC #
885484314801
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
12.922 in
Lens Diameter
0.511 in
Depth
1.111 in
Width
0.551 in

Details

Weather Resistant
Yes
Body Material
Plastic
Horizontal View Angle
136 DD
Body Color
Black
Includes
1 Park Assist Camera
Vertical View Angle
100 DD
Mounting Bracket Included
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.